Beli roof box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Hose AssemblyDeskripsi:Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
- Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.Deskripsi:Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.atribut:
- Internal Diameter (mm): 6.4
- Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
- End One Coupler (inch): 3/8 NPTF
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- Enerpac Standard Hydraulic RamDeskripsi:General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Hose High Pressure 3/8inch Hi-Flow CouplerDeskripsi:Product Lines : Industrial Tools, Workholding Tools- 3/8inch High Flow Couplers- Standard equipment on most Enerpac cylinders- Reccomended for use on all Enerpac pumps and cylinders where space and porting permits- Include "2-in-1" dust cap for use on male and female coupler halves- Dimension A is total length when male and female halves are connected.atribut:
- Maximum Operating Pressure (bar): 700
- Maximum Flow Capacity (L/minute): 35
- Anatomy: Complete Set
- Dimension A (mm): 83
- Dimension B (mm): 64
- Dimension C (mm): 3/8 nptf
- Dimension E (mm): 36
- Dimension F (mm): 32
- Dimension G (mm): 25
- Dimensions d (mm): 35
- Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCR
- Cylinder Type: General Purpose
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- FLUKE Hydraulic Test HoseDeskripsi:The Fluke 700HTH-1 hydraulic test hose is a 10000 psi, 690 bar working pressure test hose that features stainless steel and nylon construction for use in connecting a Fluke-700HTP-1 or other hydraulic test pump to a unit under test. The Fluke 700HTH-1 allows connection to both a Fluke pressure module and a calibration unit under test from a Fluke 700HTP-1 hydraulic test pump simultaneously. 700HTH-1 is compatible with water and non-corrosive oil.atribut:
- Material: Nylon, stainless steel, zinc, plated steel, and nitrile
- Minimum Bend Radius (mm): 60
- Temperature (°C): -40 to +120
- Dimensions (m): 0.84 long without adapter fittings
- Pressure (psi): 10000
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Pressure Gauge Hydraulic 2 1/2inch (Manometer / Alat Ukur Tekanan)Deskripsi:Product Lines : Industrial Tools, Workholding Tools- Calibrated in dual scale reading in psi and bar- All pressure sensing parts sealed and dampened by glycerine for long life- Includes safety blow-out disk and pressure equalizing membrane- Gauge snubbers or needle valves recommended for high cycle applicationsatribut:
- Style: Glycerine Filled
- Face Diameter (mm): 63
- Accuracy Percentage of Full Scale: 1.5
- Dimension A (mm): 63
- Dimension B (mm): 37
- Dimension G (mm): 1/4 NPTF
- Dimensions d (mm): 84
- Enerpac Hydraulic Cylinder 5 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 5
- Maximum Cylinder Capacity Advance (kN): 45
- Base to Advance Port H (mm): 19
- Cylinder Effective Area Advance (cm²): 6.4
- Material: Steel
- Plunger Diameter F (mm): 25,4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools, Workholding Tools- For easy mounting of a pressure gauge into your system- Male end screws into pump or cylinder port, female end accepts hose or coupler, third port is for gauge connection- Simplifies gauge installation and readingatribut:
- Maximum Operating Pressure (bar): 700
- Female End (inch): 3/8 NPTF
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- Enerpac Manual Hydraulic Pumpatribut:
- Type: Single acting
- Material (Main Unit): Plastic
- Type of Sign: Foot mounting type
- Classification: Other pumps
- Discharge Port Diameter: 1/4-18NPT
- Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
- Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
- Pump: 2-speed
- Masada Hydraulic HoseDeskripsi:-Rubber hose for hydraulic pump.atribut:
- Hose Inner Diameter: 6.0phi mm
- Hose Outer Diameter: 15.0phi mm
- Length (m): 2
- Enerpac Hydraulic Ram Puller (Treker Set)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.atribut:
- UNSPSC: 27111712
- Number of Jaws: 3
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
Daftar Harga roof box Terbaru November 2026
| Enerpac Hydraulic Hose Assembly | Rp3.799.900 |
| Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D. | Rp4.599.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp13.999.900 |
| AEROQUIP Hydraulic Hose Assembly | Rp649.900 |
| Enerpac Standard Hydraulic Ram | Rp3.599.900 |
| Enerpac Hydraulic Cylinder Flat-Jac | Rp10.999.900 |
| Enerpac Hydraulic Hose High Pressure 3/8inch Hi-Flow Coupler | Rp3.699.900 |
| Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set) | Rp56.999.900 |
| Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set) | Rp59.999.900 |
| FLUKE Hydraulic Test Hose | Rp23.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)


























































































































































/k4P110122724-1.jpg)
/o9P109556873-1.jpg)



/6oP105576240-1.jpg)
/lgP105576772-1.jpg)

/lpP105576781-1.jpg)


/pgP109556916-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)